Add More Items
View All Quick Selects
Below you can add an image for 'mc cable connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Insulated, Single Screw Strap-Type Connection, 1 Conductor, 0.07 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$155.17
Per 100
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/2 Inch
$1,078.51
1/2" Insulated Duplex E-Z Lock Snap-In MC Connector
$835.21
Connector, 3/8 In Trade Size, Insulated, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor
$185.28
3/4" Insulated Duplex E-Z Lock Snap-In MC Connector
$914.02
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.405 to 0.612 In Cable/Cord Size, 1.203 In Length, 1.077 In Diameter, 0.062 LB/Ea
$257.64
Retrofit Snap to It MC Cable Connector. Cable Range .405 to .605.
$314.14
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1-1/4" Knockout With A Steel Locknut. Concrete Tight When Taped.
$1,828.22
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.405 to 0.612 In Cable/Cord Size, 1 In Length, 1.077 In Diameter, Threaded X Screw Connection, 0.064 LB/Ea
$127.22
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, Single, Steel, 3/8"
$180.14
Connector, Screw-In, Zinc Die Cast, 105 Degree C Insulated Throat, Flex Size 1/2 Inch
$145.62
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$4,440.00
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Red Tinted Internal Clip Indicates Easier Insertion Of Conduit and Comes With Insulated Throat. Has Rectangular End Stop.
$136.77
Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
$132.33
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2 Inch
$1,556.02
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range.
$303.15
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
$3,713.05
Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Length, 1-1/8 In Diameter, Set Screw Connection, 0.404 LB/Ea
$129.00
Zinc Die-Cast, 3/4" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
$480.96
Mighty-Seal Jacketed MC Cable CONNECTOR3/8" PVC MC/Teck Cable Connector
$1,339.00
20
Popularity
Default